Zoro Homepage

Pendant Pendant 5 Lights Matte Black

  • Mfr # QP6161MBK

  • Zoro # G712348336


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
5
Style
Transitional
Collection Name
Quoizel
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6161MBK
Zoro #
G712348336
UPC #
611728372302
Country of Origin
China

Dimensions

Cord Length
2 Ft
Canopy Size
6.00"W X 6.00"L
Shade Dimensions
1.13 x 8.25 Top 1.13 x 8.25 Bottom 8.38 Side

Details

Voltage
120V
Number of Lights
5
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Watts
100W
Material
STEEL
Fixture Type
Medium
Glass Finish
Rope
Standards
ETL Listed
Light Kit included
Y
Indoor/ Outdoor
Indoor
Blade Pitch
7
FINISH
Matte Black
Blade Finish
Black Matte
Extension Rods
Comes with: 1 (1" x 4") and 1 (1" x 12") Down Rods

Description

Part of the Quoizel Naturals collection, the Teton pendant spotlights global styling and natural elements. The classic drum silhouette is accentuated by a matte black finish and casual layers. A natural rope shade adds depth and contrast to the otherwise simple frame, providing a hint of coastal design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.