Penning Chandelier 6 Lights Brushed Nickel

  • Mfr # PNG5028BN

  • Zoro # G412348803


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Material
STEEL
Standards
ETL Listed
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNG5028BN
Zoro #
G412348803
UPC #
611728370827
Country of Origin
China

Dimensions

Shade Dimensions
4.00 Top 4.00 Bottom 6.25 Side
Cord Length
6 In

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Material
STEEL
Standards
ETL Listed
Voltage
120V
Glass Finish
Opal Etched Glass
Number of Lights
6
Collection
Penning
Style
Transitional
FINISH
Brushed Nickel
Indoor/ Outdoor
Indoor

Description

A fresh interpretation of the classic wagon wheel silhouette, Penning features opal etched glass shades that softly cast light. Whether in brushed nickel or matte black, the Penning chandelier delivers on updated traditional style. Hang this chandelier or island light in a foyer, formal dining room or kitchen for timeless style.


  • •Product Finish: Nickel
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.