Penning Linear Chandelier 6 Lights Brushed Nicke

  • Mfr # PNG638BN

  • Zoro # G912348761


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Style
Transitional
Collection
Penning
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNG638BN
Zoro #
G912348761
UPC #
611728370810
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.00 Top 4.00 Bottom 6.25 Side

Details

Item
Island Light
Fixture Type
Medium
Fixture Wattage
100W
Style
Transitional
Collection
Penning
Material
STEEL
Voltage
120V
Glass Finish
Opal Etched Glass
Number of Lights
6
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Brushed Nickel

Description

A fresh interpretation of the classic wagon wheel silhouette, Penning features opal etched glass shades that softly cast light. Whether in brushed nickel or matte black, the Penning chandelier delivers on updated traditional style. Hang this chandelier or island light in a foyer, formal dining room or kitchen for timeless style.


  • •Product Finish: Nickel
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.