Zoro Homepage

Pensbury 2-Light Matte Black Vanity Light

  • Mfr # PEN8616MBK

  • Zoro # G606152254


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10.25
Width
16
Housing Finish
Matte Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEN8616MBK
Zoro #
G606152254
UPC #
611728350225
Country of Origin
China

Dimensions

Length
10.25
Width
16
Diameter
16
Depth (In)
7.5

Details

Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Pensbury
Shade Material
Steel
Lighting Certification
ETL
Fixture Wattage
100
Housing Material
STEEL
Lamp Included
No
Dimmable
Yes
Standards
ETL Listed
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor

Description

A matte black finish includes a hint of shine, courtesy of brushed aluminum accents, in the Pensbury bath light. With clear glass shades to maximize radiance, the light comes in either three or four bulbs. The black-and-silver colorway adds a refined touch to modern bath spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.