
Pensbury 3-Light Matte Black Vanity Light
Mfr # PEN8622MBK
Zoro # G206152333
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
10.25
Width
23.5
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEN8622MBK
Zoro #
G206152333
UPC #
611728350218
Country of Origin
China
Dimensions
Length
10.25
Width
23.5
Diameter
23.5
Depth (In)
7.5
Details
Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Pensbury
Shade Material
Steel
Standards
ETL Listed
Housing Material
STEEL
Dimmable
Yes
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
100
Bulb Base Type
Medium Base
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
A matte black finish includes a hint of shine, courtesy of brushed aluminum accents, in the Pensbury bath light. With clear glass shades to maximize radiance, the light comes in either three or four bulbs. The black-and-silver colorway adds a refined touch to modern bath spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.