Zoro Homepage

Peregrine Mid Pendant 1 Light Brushed Gold

  • Mfr # PRG1514BRG

  • Zoro # G912348419


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Peregrine
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG1514BRG
Zoro #
G912348419
UPC #
611728372739
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft

Details

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Peregrine
Item
Mini Pendant
Fixture Type
Medium
Watts
100W
Standards
ETL Listed
Material
STEEL
Glass Finish
Clear Glass
FINISH
Brushed Gold
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

Metal and clear glass come together for a perfect balance in the Peregrine pendant. The sleek, minimalist design shines brilliantly in either a brushed black or brushed gold finish. Hang Peregrine by itself or in groupings for maximum lighting and style over any kitchen island, bar area, or table setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.