Zoro Homepage
This item is Discontinued.
Quoizel Perrine 1-Light Weathered Brass Mini Pendant PIN1512WS

Perrine 1-Light Weathered Brass Mini Pendant (Discontinued)

  • Mfr # PIN1512WS
  • Zoro # G906152381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN1512WS
Zoro #
G906152381
UPC #
611728343395
Country of Origin
China

Dimensions

Length
12.25
Width
12
Diameter
12

Details

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Dimmable
Yes
Fixture Wattage
100
Includes
Installation Guide

Description

Weathered brass accents and a clear seeded glass shade come together for an antique-inspired mini pendant or semi-flush mount. The Perrine style is handsome and completely classic, casting a soft glow on a range of interior spaces. Add in vintage medium base bulbs (not included) for an added touch of style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.