Zoro Homepage
This item is Discontinued.
Quoizel Perrine 3-Light Weathered Brass Pendant PIN2816WS

Perrine 3-Light Weathered Brass Pendant (Discontinued)

  • Mfr # PIN2816WS
  • Zoro # G406152065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN2816WS
Zoro #
G406152065
UPC #
611728343340
Country of Origin
China

Dimensions

Length
15.75
Width
15.75
Diameter
15.75

Details

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Dimmable
Yes
Lamp Included
No
Fixture Wattage
60

Description

Weathered brass accents and a clear seeded glass shade come together for an antique-inspired mini pendant or semi-flush mount. The Perrine style is handsome and completely classic, casting a soft glow on a range of interior spaces. Add in vintage medium base bulbs (not included) for an added touch of style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.