Zoro Homepage

Perry Vanity Light

  • Mfr # PRY8624AN

  • Zoro # G106153072


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
7.5
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRY8624AN
Zoro #
G106153072
UPC #
611728331132
Country of Origin
China

Dimensions

Length
7.5
Width
23.5
Diameter
23.5
Depth (In)
7.5

Details

Color
Nickel
Item
Vanity Light
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
100
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Includes
Installation Guide

Description

Add transitional flair to your home with Perry bath lights. Clean lines and clear glass shades create a simplistic silhouette, making Perry perfect for any industrial or modern farmhouse setting. Choose from two or three lights in either Weathered Brass or Antique Nickel or to upgrade your bathroom lighting today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.