
Perry Vanity Light
Mfr # PRY8624WS
Zoro # G706153083
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Length
7.5
Width
23.5
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRY8624WS
Zoro #
G706153083
UPC #
611728331088
Country of Origin
China
Dimensions
Length
7.5
Width
23.5
Diameter
23.5
Depth (In)
7.5
Details
Item
Vanity Light
Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
100
Dimmable
Yes
Indoor or Outdoor
Indoor
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base
Description
Add transitional flair to your home with Perry bath lights. Clean lines and clear glass shades create a simplistic silhouette, making Perry perfect for any industrial or modern farmhouse setting. Choose from two or three lights in either Weathered Brass or Antique Nickel or to upgrade your bathroom lighting today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.