Zoro Homepage

Phoenix Vanity Light

  • Mfr # PHX8631WT

  • Zoro # G306152431


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
7.5
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHX8631WT
Zoro #
G306152431
UPC #
611728332436
Country of Origin
China

Dimensions

Length
7.5
Width
30.75
Diameter
30.75
Depth (In)
7.5

Details

Color
Bronze
Item
Vanity Light
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Phoenix
Shade Material
Steel
Lighting Certification
ETL
Housing Material
STEEL
Standards
ETL Listed
Fixture Wattage
60
Dimmable
Yes
Lamp Included
No
Indoor or Outdoor
Indoor
Includes
Installation Guide
Application
Home Lighting
Bulb Base Type
Candelabra Base

Description

Phoenix radiates charm with its clear seeded glass globes and transitional style detailing. A simple silhouette, clean lines, and mixed metal accents give these bath vanity lights a unique and industrial feel. Choose from two, three or four lights in either Matte Black with Silver accents or Western Bronze with Brass accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.