Zoro Homepage

Piccolo Pendant Mid Pendant 1 Light Matte Black

  • Mfr # QPP6186MBK

  • Zoro # G312348798


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Quoizel
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6186MBK
Zoro #
G312348798
UPC #
611728372555
Country of Origin
China

Dimensions

Shade Dimensions
5.00 x 5.00 Top 5.00 x 5.00 Bottom 5.00 Side
Cord Length
6 In

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Quoizel
Item
Mini Pendant
Fixture Type
Medium
Material
STEEL
Watts
100W
Standards
ETL Listed
Glass Finish
Clear Etched Glass
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

The Driscoll pendant offers eye-catching, modern styling for every room. Alternating sizes of cylindrical shades overlap for a cool, layering effect reminiscent of a waterfall. Choose from a classic polished chrome finish with clear glass shades or a bold matte black finish with clear etched glass.


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.