Zoro Homepage

Piccolo Pendant Mid Pendant 1 Light Matte Black

  • Mfr # QPP6196MBK

  • Zoro # G512348901


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Quoizel
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6196MBK
Zoro #
G512348901
UPC #
611728371558
Country of Origin
China

Dimensions

Shade Dimensions
6.50 Side
Canopy Size
6.00"W X 6.00"L
Cord Length
6 In

Details

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Quoizel
Item
Mini Pendant
Watts
100W
Standards
ETL Listed
Material
STEEL
Fixture Type
Medium
Glass Finish
Metal
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

With a geometric design and industrial styling, Wren pendant lights make an artistic statement. Metal triangles form a unique cut-out shade, pairing perfectly with the matte black frame. An exposed bulb socket peeks through the design, creating a fun illumination effect perfect for any kitchen or bar area.


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.