Zoro Homepage

Piccolo Pendant Mini Pendant 1 Light Aged Brass

  • Mfr # QPP6172AB

  • Zoro # G912348440


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Quoizel
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6172AB
Zoro #
G912348440
UPC #
611728371381
Country of Origin
China

Dimensions

Canopy Size
4.75"W X 4.75"L
Shade Dimensions
20.00 x 20.00 Top 20.00 x 20.00 Bottom 7.50 Side
Cord Length
8 Ft

Details

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Quoizel
Item
Mini Pendant
Fixture Type
Medium
Material
STEEL
Watts
100W
Glass Finish
Opal Etched Ribbed Glass
Standards
ETL Listed
FINISH
Aged Brass
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

Streamlined and modern, the Callahan mini pendant light makes an impressive addition to any living space. The opal etched glass drum shade features a soft pleated pattern, casting a warm and cozy glow. Choose aged brass or matte black, two beautiful finishes that make a statement over a kitchen island or table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.