Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piccolo Pendant Mini Pendant 1 Light Aged Brass

  • Mfr # QPP6174AB

  • Zoro # G312348903


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6174AB
Zoro #
G312348903
UPC #
611728372456
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.00 x 5.00 Top 5.00 x 5.00 Bottom 5.00 Side

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Mini Pendant
Standards
ETL Listed
Fixture Type
Medium
Material
STEEL
Watts
100W
Glass Finish
Alabaster Glass
FINISH
Aged Brass
Indoor/ Outdoor
Indoor

Description

Add a modern feel to your home with the Duval mini pendant. A simple cylindrical silhouette combined with alabaster glass creates interest without sacrificing light. With an aged brass finish and matching geometric accents, Duval is the perfect addition to any kitchen, bar area, living room, or bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.