Zoro Homepage

Piccolo Pendant Mini Pendant 1 Light Aged Brass

  • Mfr # QPP6189AB

  • Zoro # G112348745


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Quoizel
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6189AB
Zoro #
G112348745
UPC #
611728372982
Country of Origin
China

Dimensions

Shade Dimensions
5.00 x 5.00 Top 5.00 x 5.00 Bottom 5.00 Side
Cord Length
6 In

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Quoizel
Item
Mini Pendant
Standards
ETL Listed
Fixture Type
Medium
Glass Finish
Clear Glass
Material
STEEL
Watts
100W
FINISH
Aged Brass
Indoor/ Outdoor
Indoor

Description

Combining a streamlined silhouette with industrial styling, Springsteen offers a striking update to any space. Clear glass pairs with unique speckled terrazzo for added drama and style, while an aged brass finish adds a hint of luster. Hang Springsteen pendants alone or in a grouping over a kitchen island, bar area, or table.


  • •Product Finish: Brass
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.