Zoro Homepage

Piccolo Pendant Mini Pendant 1 Light Brushed Nickel

  • Mfr # QPP6165BN

  • Zoro # G812348397


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Quoizel
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6165BN
Zoro #
G812348397
UPC #
611728371206
Country of Origin
China

Dimensions

Canopy Size
14.00"W X 14.00"L
Cord Length
6 In
Shade Dimensions
14.25 x 14.25 Top 14.25 x 14.25 Bottom 3.50 Side

Details

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Quoizel
Color Temp.
3000K
Item
Mini Pendant
Fixture Type
Medium
Watts
100W
Glass Finish
Clear Line Glass
Dimmable
Yes
Standards
ETL Listed
CRI
90
Lumens Per Watt
100
Material
STEEL
FINISH
Brushed Nickel
LED CCT Light Color
Warm
LED Total Watts
31
LED Lumens
3000
Indoor/ Outdoor
Indoor

Description

Clear line glass adds major visual intrigue in the Asher mini pendant. The sleek, minimalist design accentuates the unique glass shade and is highlighted by your choice of brushed nickel or matte black finish. Hang mini pendants alone or in a grouping over a kitchen island, bar area, or table setting.


  • •Product Finish: Nickel
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Line Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.