Zoro Homepage

Piccolo Pendant Mini Pendant 1 Light Matte Black

  • Mfr # QPP5629MBK

  • Zoro # G812348373


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP5629MBK
Zoro #
G812348373
UPC #
611728360477
Country of Origin
China

Dimensions

Canopy Size
4.75"W X 4.75"L
Shade Dimensions
5.00 x 5.00 Top 1.50 x 1.50 Bottom 6.25 Side
Cord Length
12 Ft

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Mini Pendant
Standards
ETL Listed
Watts
100W
Glass Finish
Cream Fabric
Material
STEEL
Fixture Type
Medium
FINISH
Matte Black
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Indoor/ Outdoor
Indoor

Description

A textured fabric drum shade gives Burbridge a natural touch. Matte black framework adds visual interest with a simple, linear drop. Available as a pendant or semi-flush mount, this piece embodies a cozy yet urban aesthetic.


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Cream Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.