Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piccolo Pendant Mini Pendant 1 Light Matte Black

  • Mfr # QPP6160MBK

  • Zoro # G312348323


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Glass Finish
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6160MBK
Zoro #
G312348323
UPC #
611728372401
Country of Origin
China

Dimensions

Canopy Size
4.75"W X 4.75"L
Shade Dimensions
5.00 x 6.25 Top 6.25 x 6.25 Bottom 6.25 Side
Cord Length
8 Ft

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Mini Pendant
Glass Finish
Clear Glass
Watts
60W
Material
STEEL
Standards
ETL Listed
Fixture Type
Medium
Indoor/ Outdoor
Indoor
FINISH
Matte Black
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

Clean lines and a bold geometric shape make Hidalgo a standout piece in any living space. Clear glass enhances the unique and transitional silhouette, finished in your choice of brushed nickel or matte black. Hang Hidalgo mini pendants alone or in a grouping over a kitchen island, bar area, or table.


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.