Zoro Homepage

Piccolo Pendant Mini Pendant 1 Light Matte Black

  • Mfr # QPP6172MBK

  • Zoro # G512348406


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Quoizel
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6172MBK
Zoro #
G512348406
UPC #
611728371466
Country of Origin
China

Dimensions

Shade Dimensions
20.00 x 20.00 Top 20.00 x 20.00 Bottom 7.50 Side
Canopy Size
4.75"W X 4.75"L
Cord Length
8 Ft

Details

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Quoizel
Item
Mini Pendant
Standards
ETL Listed
Fixture Type
Medium
Glass Finish
Opal Etched Ribbed Glass
Material
STEEL
Watts
100W
FINISH
Matte Black
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Indoor/ Outdoor
Indoor

Description

Streamlined and modern, the Callahan mini pendant light makes an impressive addition to any living space. The opal etched glass drum shade features a soft pleated pattern, casting a warm and cozy glow. Choose aged brass or matte black, two beautiful finishes that make a statement over a kitchen island or table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.