Zoro Homepage

Piccolo Pendant Mini Pendant 1 Light Matte Black

  • Mfr # QPP6187MBK

  • Zoro # G412348773


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6187MBK
Zoro #
G412348773
UPC #
611728372463
Country of Origin
China

Dimensions

Shade Dimensions
5.00 x 5.00 Top 5.00 x 5.00 Bottom 5.00 Side
Cord Length
6 In

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Mini Pendant
Material
STEEL
Fixture Type
Medium
Glass Finish
Clear Glass
Watts
100W
Standards
ETL Listed
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Add instant style to your home with the Singh collection of mini pendants. The clean design creates a transitional feel that complements a variety of industrial or modern farmhouse homes. Choose from a classic brushed nickel finish with clear water glass - or a bolder matte black finish with clear glass and aged brass accents.


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.