Zoro Homepage

Piccolo Pendant Mini Pendant 1 Light Matte Black

  • Mfr # QPP6206MBK

  • Zoro # G912348693


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Quoizel
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6206MBK
Zoro #
G912348693
UPC #
611728377734
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
2.75 x 2.75 Bottom 6.00 Side

Details

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Quoizel
Item
Mini Pendant
Fixture Type
Medium
Standards
ETL Listed
Material
STEEL
Glass Finish
Metal
Watts
100W
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Raquel mini pendant lights offer an easy, stylish way to illuminate a kitchen island or bar area. The Raquel mini pendant features an industrial style-inspired metal shade and chunky chain design, available in all matte black or white with gold accents . Hang Raquel by itself or in groupings for maximum lighting and style.


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.