Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piccolo Pendant Mini Pendant 1 Light Weathered Brass

  • Mfr # QPP6191WS

  • Zoro # G812348861


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Quoizel
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6191WS
Zoro #
G812348861
UPC #
611728370872
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.00 Top 5.75 Bottom 11.00 Side

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Quoizel
Color Temp.
3000K
Item
Mini Pendant
Fixture Type
Medium
CRI
90
Glass Finish
Opal Etched Glass
Watts
100W
Lumens Per Watt
83
Material
COASTAL ARMOUR STEEL
Standards
ETL Listed
LED Total Watts
6
Indoor/ Outdoor
Indoor
FINISH
Weathered Brass
LED Lumens
498
LED CCT Light Color
Warm

Description

Add bold, contemporary style to your home with the Marley globe pendant light. The frosted glass sphere pairs with a black metal drum shade and weathered brass finish for a striking multi-tone contrast. Hang Marley pendants alone or in a grouping over any kitchen island, bar area, or table setting for maximum style.


  • •Product Finish: Brass
  • •Product Electrical: Medium Base
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.