Zoro Homepage

Pointsett Integrated LED Matte Black Outdoor Wall Lantern

  • Mfr # PNT8306MBK

  • Zoro # G506149675


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
5.75
Length
16
Lumens
1033
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNT8306MBK
Zoro #
G506149675
UPC #
611728353196
Country of Origin
China

Dimensions

Width
5.75
Length
16
Dia. (In.)
5.75

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
1033
Finish
Matte Black
Glass Color
Black
Lamp Type
Integrated LED
Standards
ETL Listed
Lighting Certification
ETL
Fixture Wattage
12
Lamp Included
Yes
Color Temperature
3000K
Color Rendering Index
90
Housing Material
Aluminum

Description

Make a graphic statement with the Pointsett outdoor wall lantern. Featuring a geometric pattern in matte black, Pointsett brings contemporary style outside. Flank a front or back door or illuminate a patio with this sleek design. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.