Zoro Homepage

Pointsett Integrated LED Matte Black Outdoor Wall Lantern

  • Mfr # PNT8406MBK

  • Zoro # G806149689


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
5.75
Length
20.5
Lumens
1110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNT8406MBK
Zoro #
G806149689
UPC #
611728353202
Country of Origin
China

Dimensions

Width
5.75
Length
20.5
Dia. (In.)
5.75

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
1110
Finish
Matte Black
Glass Color
Black
Color Temperature
3000K
Color Rendering Index
90
Housing Material
Aluminum
Fixture Wattage
12
Standards
ETL Listed
Lighting Certification
ETL
Lamp Included
Yes
Lamp Type
Integrated LED

Description

Make a graphic statement with the Pointsett outdoor wall lantern. Featuring a geometric pattern in matte black, Pointsett brings contemporary style outside. Flank a front or back door or illuminate a patio with this sleek design. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.