Zoro Homepage

Pomeroy Table Lamp

  • Mfr # TF1791TWT

  • Zoro # G406149614


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Width
13
Material
Steel
Finish
Western Bronze
Color
Bronze
Weight
11.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1791TWT
Zoro #
G406149614
UPC #
611728208540
Country of Origin
China

Dimensions

Width
13
Depth
15
Length
21
Overall Width
13

Details

Material
Steel
Finish
Western Bronze
Color
Bronze
Weight
11.8
Bulb Type
Incandescent
Item
Table Lamp
Bulbs Included
No
Maximum Wattage
75
Includes
Installation Guide
Application
Home Lighting
Voltage
120v
Standards
ETL Listed
Bulb Base Type
Medium
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
FINISH
Western Bronze

Description

Tiffany lamps come in a variety of styles and Pomeroy is no exception. Featuring an overhang design the shade is a soft yellow and appears to hover in the center of the lamp base that is finished in Western Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.