Zoro Homepage

Pompeii Outdoor Wall Led Light Earth Black

  • Mfr # POM8405EK

  • Zoro # G912347511


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Pompeii
Standards
ETL Listed
Lamp Included
Y
Canopy Size
5.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POM8405EK
Zoro #
G912347511
UPC #
611728380154
Country of Origin
China

Dimensions

Canopy Size
5.00"
Backplate Height
5"
Backplate Width
5.75"
Cord Length
8 Ft
Shade Dimensions
8.00 Top 5.50 Bottom

Details

Item
Outdoor Lantern
Voltage
120V
Series
Pompeii
Standards
ETL Listed
Lamp Included
Y
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Transitional
Base Material
STEEL
Finish
Earth Black

Description

Pompeii outdoor wall lanterns add sleek architectural design to any home's exterior. The simple, open geometric design is paired with an earth black finish for a bold contemporary look. An integrated LED light source adds a beautiful backlit glow, creating the perfect illumination for any front door or porch setting.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.