Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pompeii Outdoor Wall Led Light Earth Black

  • Mfr # POM8406EK

  • Zoro # G412347554


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Pompeii
Standards
ETL Listed
Lamp Included
Y
Backplate Width
7.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POM8406EK
Zoro #
G412347554
UPC #
611728380161
Country of Origin
China

Dimensions

Backplate Width
7.25"
Backplate Height
6.5"
Canopy Size
5.00"W X 5.00"L
Shade Dimensions
13.50 Top 7.50 Bottom
Cord Length
8 Ft

Details

Item
Outdoor Lantern
Voltage
120V
Series
Pompeii
Standards
ETL Listed
Lamp Included
Y
Design Style
Transitional
Base Material
STEEL
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Indoor/ Outdoor
Indoor/Outdoor
Finish
Earth Black

Description

Pompeii outdoor wall lanterns add sleek architectural design to any home's exterior. The simple, open geometric design is paired with an earth black finish for a bold contemporary look. An integrated LED light source adds a beautiful backlit glow, creating the perfect illumination for any front door or porch setting.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.