Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Poplar Point 1-Light Old Bronze Mini Pendant PPT1510OZ

Poplar Point 1-Light Old Bronze Mini Pendant (Discontinued)

  • Mfr # PPT1510OZ
  • Zoro # G706152819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT1510OZ
Zoro #
G706152819
UPC #
611728349861
Country of Origin
China

Dimensions

Length
19
Width
10
Diameter
10

Details

Color
Bronze
Housing Finish
Old Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Aluminum
Item
Mini Pendant
Lamp Included
No
Dimmable
Yes
Fixture Wattage
150
Includes
Installation Guide

Description

Enhance the safety and style of your home with the Poplar Point collection. The tapered silhouette is finished in old bronze and features a casted loop for a soft modern element. The clear glass panels showcase the painted gold socket covers and allow for a bright, clean glow. As a part of our Coastal Armour collection, you can rest assured that this fixture is built to last whether you use it indoors or outdoors. All Coastal Armour products are durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.