Zoro Homepage
This item is Discontinued.
Quoizel Potts 5-Light Palladian Bronze Pendant PTT2819PN

Potts 5-Light Palladian Bronze Pendant (Discontinued)

  • Mfr # PTT2819PN
  • Zoro # G206152029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT2819PN
Zoro #
G206152029
UPC #
611728341803
Country of Origin
China

Dimensions

Length
11.25
Width
19
Diameter
19

Details

Color
Bronze
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Fixture Wattage
60
Lamp Included
No
Dimmable
Yes
Includes
Installation Guide

Description

Palladian bronze creates a whimsical look for the Potts light. With plentiful curves and flourishes, this piece draws the eye upward and sets the tone for a polished entryway, office space, or dining nook. Available as a semi-flush mount or pendant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.