
Potts 5-Light Palladian Bronze Semi-Flush Mount (Discontinued)
- Mfr # PTT1719PN
- Zoro # G006151970
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTT1719PN
Zoro #
G006151970
UPC #
611728345627
Country of Origin
China
Dimensions
Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft
Details
Fixture Series
Potts
Item
Semi-Flush Mount
Finish
Palladian Bronze
Glass Color
Bronze
Standards
ETL Listed
Voltage
120V
Number of Light Bulbs Required
5
Indoor/Outdoor
Indoor
Design Style
Modern
Base Material
STEEL
Bulb Base Type
Candelabra
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
MAX WATTAGE
60W
FINISH
Palladian Bronze
Description
Palladian bronze creates a whimsical look for the Potts light. With plentiful curves and flourishes, this piece draws the eye upward and sets the tone for a polished entryway, office space, or dining nook. Available as a semi-flush mount or pendant.
- •Product Finish: Bronze
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.