Zoro Homepage

Powell Outdoor Post Lantern

  • Mfr # PWL9009WT

  • Zoro # G006150591


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Finish
Western Bronze
Glass Color
Bronze
Bulb Base Type
Medium Base
Bulb Primary Application
Home Lighting
Indoor/Outdoor Usage
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWL9009WT
Zoro #
G006150591
UPC #
611728166895
Country of Origin
China

Dimensions

Width
9
Length
20.5
Dia. (In.)
9

Details

Item
Outdoor Post Lantern
Finish
Western Bronze
Glass Color
Bronze
Bulb Base Type
Medium Base
Bulb Primary Application
Home Lighting
Indoor/Outdoor Usage
Outdoor
Voltage
120v
Housing Material
Aluminum
Bulb Type
Incandescent
Max. Wattage
150
Color
Bronze
Includes
Installation Guide
Lamp Included
No
Standards
ETL Listed
Watts
150
Dimmable
Yes
FINISH
Western Bronze

Description

Enhance the exterior of your home with this unique and unadorned Powell collection. The shadowbox is striking in a western bronze finish and is contrasted beautifully by the rectangular white art glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.