
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWL8307WT
Zoro #
G706150501
UPC #
611728166925
Country of Origin
China
Dimensions
Width
7
Length
13.5
Dia. (In.)
7
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Western Bronze
Glass Color
Bronze
Lamp Type
Incandescent
Lighting Certification
ETL
Fixture Wattage
100
Housing Material
Aluminum
Lamp Included
No
Description
Enhance the exterior of your home with this unique and unadorned Powell collection. The shadowbox is striking in a western bronze finish and is contrasted beautifully by the rectangular white art glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.