Zoro Homepage

Prescott Bath 2 Lights Brushed Nickel

  • Mfr # PRC8616BN

  • Zoro # G812348595


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
2
Style
Modern
Collection Name
Prescott
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRC8616BN
Zoro #
G812348595
UPC #
611728361429
Country of Origin
China

Dimensions

Backplate Width
7"
Backplate Height
4.75"
Cord Length
6 In
Shade Dimensions
5.13 Top 5.13 Bottom 9.25 Side

Details

Item
Bath Light
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
2
Style
Modern
Collection Name
Prescott
Standards
ETL Listed
Housing Material
STEEL
Max. Fixture Wattage
100W
Fixture Type
Medium
Indoor/ Outdoor
Indoor
Shade Finish
Clear Glass

Description

The Prescott bath light offers eye-catching, transitional styling over any bathroom vanity. A simple silhouette and clear cylindrical glass shades make Prescott the perfect choice for understated style. Choose from two, three, or four lights - all available in either brushed nickel or matte black.


  • •Product Finish: Nickel
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.