Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prescott Bath 4 Lights Matte Black

  • Mfr # PRC8633MBK

  • Zoro # G412348322


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Prescott
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRC8633MBK
Zoro #
G412348322
UPC #
611728361436
Country of Origin
China

Dimensions

Shade Dimensions
3.00 x 3.00 Top 13.75 x 13.75 Bottom 7.00 Side
Cord Length
6 In
Backplate Height
4.75"
Backplate Width
7"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Prescott
Color Temp.
3000K
Fixture Type
Medium
Max. Fixture Wattage
100W
Standards
ETL Listed
Housing Material
COASTAL ARMOUR ALUMINUM
LED Total Watts
11
LED CRI
90
LED Lumens Per Watt
80
LED CCT Light Color
Warm
Shade Finish
Clear Glass
LED Lumens
860
Indoor/ Outdoor
Indoor

Description

The Prescott bath light offers eye-catching, transitional styling over any bathroom vanity. A simple silhouette and clear cylindrical glass shades make Prescott the perfect choice for understated style. Choose from two, three, or four lights - all available in either brushed nickel or matte black.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.