Zoro Homepage

Prescott Chandelier 5 Lights Matte Black

  • Mfr # PRC5026MBK

  • Zoro # G612348467


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Style
Transitional
Standards
ETL Listed
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRC5026MBK
Zoro #
G612348467
UPC #
611728361467
Country of Origin
China

Dimensions

Shade Dimensions
9.75 Top 3.25 Side
Canopy Size
13.00"W X 13.00"L
Cord Length
6 In

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Style
Transitional
Standards
ETL Listed
Number of Lights
5
Collection
Prescott
Material
STEEL
Voltage
120V
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

The Prescott collection offers eye-catching, transitional styling for every room. A simple silhouette and sleek candle sleeves make Prescott the perfect choice for understated style. Choose from mini pendants, pendants, chandeliers, and island lights - all available in either brushed nickel or matte black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.