Zoro Homepage

Prescott Island 5 Lights Matte Black

  • Mfr # PRC536MBK

  • Zoro # G112348578


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Frame Material
ALUMINUM
Frame Finish
Matte Black
Number of Lights
5
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRC536MBK
Zoro #
G112348578
UPC #
611728361252
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.50 Top 8.75 Side

Details

Frame Material
ALUMINUM
Frame Finish
Matte Black
Number of Lights
5
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Series
Prescott
Style
Transitional
Standard
ETL Listed
Indoor/ Outdoor
Indoor
Item Type
Island Light
Voltage
120V

Description

The Prescott collection offers eye-catching, transitional styling for every room. A simple silhouette and sleek candle sleeves make Prescott the perfect choice for understated style. Choose from mini pendants, pendants, chandeliers, and island lights - all available in either brushed nickel or matte black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.