Zoro Homepage

Prescott Mini Pendant 1 Light Brushed Nickelbrush

  • Mfr # PRC1508BN

  • Zoro # G812348878


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Prescott
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRC1508BN
Zoro #
G812348878
UPC #
611728361320
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
5.00"
Shade Dimensions
13.50 Top 7.50 Bottom

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Prescott
Item
Mini Pendant
Fixture Type
Medium
Standards
ETL Listed
Glass Finish
Clear Glass
Material
STEEL
Watts
100W
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
FINISH
Brushed Nickel
Indoor/ Outdoor
Indoor

Description

The Prescott mini pendant offers eye-catching, transitional styling for every room. An open lantern silhouette and clear cylindrical glass shade make Prescott the perfect choice for understated style. Choose from either brushed nickel or matte black.


  • •Product Finish: Nickel
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.