Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prescott Mini Pendant 1 Light Matte Black.

  • Mfr # PRC1508MBK

  • Zoro # G712348855


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Prescott
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRC1508MBK
Zoro #
G712348855
UPC #
611728361313
Country of Origin
China

Dimensions

Canopy Size
4.50"
Cord Length
8 Ft
Shade Dimensions
13.50 Top 7.50 Bottom

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Prescott
Item
Mini Pendant
Standards
ETL Listed
Glass Finish
Clear Glass
Fixture Type
Medium
Material
STEEL
Watts
100W
Indoor/ Outdoor
Indoor
FINISH
Matte Black
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods

Description

The Prescott mini pendant offers eye-catching, transitional styling for every room. An open lantern silhouette and clear cylindrical glass shade make Prescott the perfect choice for understated style. Choose from either brushed nickel or matte black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.