Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Privette Table Lamp TF5219TVB

Privette Table Lamp (Discontinued)

  • Mfr # TF5219TVB
  • Zoro # G506150374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF5219TVB
Zoro #
G506150374
UPC #
611728314302
Country of Origin
China

Dimensions

Width
16.5
Depth
16.5
Length
26.75
Overall Width
16.5

Details

Material
Resin
Finish
Vintage Bronze
Color
Bronze
Weight
15.5
Bulb Type
Incandescent
Item
Table Lamp
Bulbs Included
No
Includes
Installation Guide
Maximum Wattage
75
Application
Home Lighting
Voltage
120v

Description

From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.