Zoro Homepage

Priya Pendant 4 Lights Matte Black

  • Mfr # PYA2818MBK

  • Zoro # G112348844


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Priya
Glass Finish
Rattan Caning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYA2818MBK
Zoro #
G112348844
UPC #
611728371268
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
11.75"W X 4.75"L

Details

Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Priya
Item
Pendant
Glass Finish
Rattan Caning
Fixture Type
Medium
Watts
100W
Material
STEEL
Standards
ETL Listed
FINISH
Matte Black
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods

Description

With a geometric matte black silhouette and pretty rattan shade, Priya is the essence of global design. The unique basketweave design of the rattan shade emits a soft, warm glow. Available in a semi-flush mount or pendant light, Priya makes a cool statement in any foyer, hallway, living room, or home office.


  • •Product Finish: Black
  • •Product Shade: Rattan Caning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.