Zoro Homepage

Priya Semi Flush 3 Lights Matte Black.

  • Mfr # PYA1714MBK

  • Zoro # G512348840


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Priya
Glass Finish
Rattan Caning
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYA1714MBK
Zoro #
G512348840
UPC #
611728371275
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
14.50"W X 14.50"L

Details

Fixture Series
Priya
Item
Semi-Flush Mount
Glass Finish
Rattan Caning
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Voltage
120V
MAX WATTAGE
100W
FINISH
Matte Black
Standards
ETL Listed
Base Material
STEEL
Bulb Base Type
Medium
Design Style
Transitional

Description

With a geometric matte black silhouette and pretty rattan shade, Priya is the essence of global design. The unique basketweave design of the rattan shade emits a soft, warm glow. Available in a semi-flush mount or pendant light, Priya makes a cool statement in any foyer, hallway, living room, or home office.


  • •Product Finish: Black
  • •Product Shade: Rattan Caning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.