Zoro Homepage

Province 3-Light Mystic Black Mini Pendant

  • Mfr # PRV1509K

  • Zoro # G106153201


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
15.5
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRV1509K
Zoro #
G106153201
UPC #
611728349878
Country of Origin
China

Dimensions

Length
15.5
Width
9.5
Diameter
9.5

Details

Color
Black
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Province
Shade Material
Aluminum
Item
Mini Pendant
Dimmable
Yes
Standards
ETL Listed
Includes
Installation Guide
Material
STEEL
Lamp Included
No
Fixture Wattage
60
Watts
60
FINISH
Mystic Black

Description

Province is in a word elegant. Its a French inspired look with touches of Contemporary styling. Province features clear seedy glass for an aged feel and a base that is classically styled. The signature Mystic Black finish is a soft matte that is the perfect complement to any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.