
Province Outdoor Hanging Lantern
Mfr # PRV1909K
Zoro # G706150389
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
3
Bulb Base Type
Candelabra
Length
9.5
Height
15.5
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRV1909K
Zoro #
G706150389
UPC #
611728212875
Country of Origin
China
Dimensions
Length
9.5
Height
15.5
Chain Length
8
Canopy Size
4.50 in W x 4.50 in L
Cord Length
12 ft
Relative Size
Large
Details
Number of Lights
3
Bulb Base Type
Candelabra
Finish
Black
Shade Material
Clear Seedy
Style
Exterior Lighting
Weight
9.74
Frame Material
STEEL
Installation Position
Up
FINISH
Mystic Black
Description
Province is in a word elegant. It s a French inspired look with touches of Contemporary styling. It features clear seedy glass for an aged feel and a base that is classically styled. The signature Mystic Black finish is a soft matte that is the perfect complement to this great outdoor collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.