
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRV9009K
Zoro #
G106150538
UPC #
611728212882
Country of Origin
China
Dimensions
Width
9.5
Dia. (In.)
9.5
Length
18
Details
Item
Outdoor Post Lantern
Finish
Mystic Black
Glass Color
Black
Indoor/Outdoor Usage
Outdoor
Includes
Installation Guide
Housing Material
Aluminum
Bulb Type
Incandescent
Max. Wattage
60
Color
Black
Lamp Included
No
Standards
ETL Listed
Bulb Primary Application
Home Lighting
Voltage
120v
Dimmable
Yes
Bulb Base Type
Candelabra Base
Watts
60
FINISH
Mystic Black
Description
Province is in a word elegant. It s a French inspired look with touches of Contemporary styling. It features clear seedy glass for an aged feel and a base that is classically styled. The signature Mystic Black finish is a soft matte that is the perfect complement to this great outdoor collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.