Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Province Outdoor Wall Lantern

  • Mfr # PRV8408K

  • Zoro # G606150458


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
8.5
Length
17.5
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRV8408K
Zoro #
G606150458
UPC #
611728212851
Country of Origin
China

Dimensions

Width
8.5
Length
17.5
Dia. (In.)
8.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Mystic Black
Glass Color
Black
Lighting Certification
ETL
Housing Material
Aluminum
Lamp Type
Incandescent
Lamp Included
No
Fixture Wattage
60
Standards
ETL Listed

Description

Province is in a word elegant. It s a French inspired look with touches of Contemporary styling. It features clear seedy glass for an aged feel and a base that is classically styled. The signature Mystic Black finish is a soft matte that is the perfect complement to this great outdoor collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.