Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Province Outdoor Wall Lantern

  • Mfr # PRV8409K

  • Zoro # G206150575


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
9.5
Length
19
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRV8409K
Zoro #
G206150575
UPC #
611728212868
Country of Origin
China

Dimensions

Width
9.5
Length
19
Dia. (In.)
9.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Mystic Black
Glass Color
Black
Lamp Type
Incandescent
Lighting Certification
ETL
Housing Material
Aluminum
Lamp Included
No
Standards
ETL Listed
Fixture Wattage
60

Description

Province is in a word elegant. It s a French inspired look with touches of Contemporary styling. It features clear seedy glass for an aged feel and a base that is classically styled. The signature Mystic Black finish is a soft matte that is the perfect complement to this great outdoor collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.