
Pruitt Chandelier
Mfr # PRUC5022MBK
Zoro # G106152693
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRUC5022MBK
Zoro #
G106152693
UPC #
611728315750
Country of Origin
China
Dimensions
Length
17.5
Width
22
Diameter
22
Details
Item
Chandelier
Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Material
Steel
Voltage
120v
Collection
Pruitt
Color
Black
Number of Lights
3
Watts
100
Lamp Included
No
Standards
ETL Listed
Dimmable
Yes
Lighting Certification
ETL
FINISH
Matte Black
Description
Outfit your home in classic sophistication with the Pruitt collection. The transitional style of these fixtures enhances your décor while also illuminating your home. The simple silhouette comes in your choice of brushed nickel or matte black finish and clear, etched, or seedy glass to allow for a more personalized selection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.