Zoro Homepage

Pruitt Chandelier

  • Mfr # PRUC5034MBK

  • Zoro # G406152751


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRUC5034MBK
Zoro #
G406152751
UPC #
611728315910
Country of Origin
China

Dimensions

Diameter
34
Length
29
Width
34

Details

Item
Chandelier
Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Dimmable
Yes
Lighting Certification
ETL
Color
Black
Lamp Included
No
Voltage
120v
Number of Lights
9
Standards
ETL Listed
Material
Steel
Watts
100
Collection
Pruitt
FINISH
Matte Black

Description

Outfit your home in classic sophistication with the Pruitt collection. The transitional style of these fixtures enhances your décor while also illuminating your home. The simple silhouette comes in your choice of brushed nickel or matte black finish and clear, etched, or seedy glass to allow for a more personalized selection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.