Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pruitt Chandelier

  • Mfr # PRUS5022MBK

  • Zoro # G706153267


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Length
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRUS5022MBK
Zoro #
G706153267
UPC #
611728311820
Country of Origin
China

Dimensions

Length
17.5
Width
22
Diameter
22

Details

Item
Chandelier
Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Material
Steel
Number of Lights
3
Lighting Certification
ETL
Color
Black
Dimmable
Yes
Collection
Pruitt
Lamp Included
No
Watts
100
Voltage
120v
Standards
ETL Listed
FINISH
Matte Black

Description

Outfit your home in classic sophistication with the Pruitt collection. The transitional style of these fixtures enhances your décor while also illuminating your home. The simple silhouette comes in your choice of brushed nickel or matte black finish and clear, etched, or seedy glass to allow for a more personalized selection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.